Motion
CD10AABH
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, Standard, 15 mm High, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
Mi Item #02289170
MFR #CD10AABH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: AccuMini, Standard, 15 mm High, 26 mm Wide, 40 mm Long, Load Capacity: 3553 N
Mi Item #02289170
MFR #CD10AABH

Mfr description
CD10AABH CARRIAGE
  • Thomson's AccuMini Linear Guides offer a superior, patented ball control design for smooth, quiet, low friction linear motion even at high speeds.
  • AccuMini's Gothic arch ball groove geometry provides high roll moment capacity - a requirement for stand-alone applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M2.5
  • Nominal Rail Size
    10 mm
  • Overall Height
    15 mm
  • Overall Length
    40 mm
  • Overall Width
    26 mm
  • Weight
    0.10 lbs

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    High
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Standard
  • Dynamic Load Capacity
    2820 N, 634 lbf
  • Load Capacity
    3553 N
  • Measurement Standard
    Metric
  • Preload
    Approximately 0.03 C
  • Resistance Features
    Wear-Resistant
  • Seal Type
    Full length integral wiper
  • Series
    AccuMini
  • Static Load Capacity
    5300 N, 1191 lbf
  • UPC_NO
    662486836001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)