Motion
60/28DD
Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width
MI ITEM #02289324
MFR #60/28DD
Price$112.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width
MI ITEM #02289324
MFR #60/28DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.54/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    12 mm
  • Overall Length
    52 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 60/28DD is a radial deep groove ball bearing with a 28mm bore and 52mm outside diameter, ideal for precision applications.
  • Manufacturer Catalog Number
    60/28DD
  • Manufacturer Upc Number
    029176062612
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062612

Overview

Mfr description
60/28DD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought