Motion
6213DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, With Snap Ring
Mi Item #02289410
MFR #6213DDUNR
Price$333.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, With Snap Ring
Mi Item #02289410
MFR #6213DDUNR

Mfr description
6213DDUNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.78/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    23 mm
  • Overall Length
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Long Description
    The 6213DDUNR is a radial deep groove ball bearing with a 65mm bore and 120mm outside diameter, designed for smooth operation.
  • Manufacturer Catalog Number
    6213DDUNR
  • Manufacturer Upc Number
    029176064623
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63000 N, 14163 lbf
  • Radial Static Load Capacity
    40000 N, 8992 lbf
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)