Motion
6218MRC4
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #02289411
MFR #6218MRC4
Price$1,013.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #02289411
MFR #6218MRC4

Mfr description
6218 MR C4 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,013.53/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    30 mm
  • Overall Length
    160 mm
  • Overall Width  
    30 mm
  • Weight
    5.952 lbs, 2.7 kg

Details

  • Ball Retainer Material
    MR
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C4
  • Long Description
    The 6218MRC4 is a 90mm bore radial deep groove ball bearing with open design, 160mm OD, and 30mm width for general applications.
  • Manufacturer Catalog Number
    6218MRC4
  • Manufacturer Upc Number
    029176494659
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    106000.0 N, 23829.75 lbf
  • Radial Static Load Capacity
    71500 N, 16073.84 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176494659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)