Motion
62305DDU8C3
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02289412
MFR #62305DDU8C3
Price$125.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 1.0000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02289412
MFR #62305DDU8C3

Mfr description
62305 DDU8 C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.17/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    1.0000 in
  • Outside Diameter  
    62 mm
  • Overall Height
    24 mm
  • Overall Length
    62 mm
  • Overall Width  
    1.0000 in
  • Weight
    0.705 lbs, 0.32 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 62305DDU8C3 is a 25mm bore radial deep groove ball bearing with double seals, 62mm OD, and 1.0000in width for industrial use.
  • Manufacturer Catalog Number
    62305DDU8C3
  • Manufacturer Upc Number
    029176718403
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20600.0 N, 4631.06 lbf
  • Radial Static Load Capacity
    11200 N, 2517.86 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176718403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)