Motion
6802ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02289434
MFR #6802ZZC3
List Price$156.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02289434
MFR #6802ZZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.29/each for your price

Overview

Mfr description
6802ZZC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Outer Ring Width
    5 mm
  • Manufacturer Catalog Number
    6802ZZC3
  • Manufacturer Upc Number
    029176086762
  • UPC_NO
    029176086762
  • Description
    6802ZZC3
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6802ZZC3 is a 15 mm bore radial/deep groove ball bearing with a 24 mm OD and 5 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text