Motion
6903ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #02289439
MFR #6903ZZC3
Price$134.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #02289439
MFR #6903ZZC3

Mfr description
6903ZZC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.32/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6903ZZC3
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6903ZZC3 is a 17 mm bore radial/deep groove ball bearing with a 30 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6903ZZC3
  • Manufacturer Upc Number
    029176725883
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176725883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)