Motion
6904ZZNRC4
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Shielded, With Snap Ring, C4 Internal Clearance
Mi Item #02289440
MFR #6904ZZNRC4
Price$149.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 9 mm Width, Double Shielded, With Snap Ring, C4 Internal Clearance
Mi Item #02289440
MFR #6904ZZNRC4

Mfr description
6904ZZNR C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.43/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    9 mm
  • Weight
    0.034 kg, 1.2 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6904ZZNRC4 BALL BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C4
  • Long Description
    The 6904ZZNRC4 is a 20 mm bore radial/deep groove ball bearing with a 37 mm OD and 9 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6904ZZNRC4
  • Manufacturer Upc Number
    029176377075
  • Max Rpm
    19000 rpm
  • Maximum Operating RPM
    19000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7000.0 N, 1573.66 lbf
  • Radial Static Load Capacity
    3700 N, 831.79 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176377075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)