Specifications
Dimensions
- Weight0.04 lbs
Details
- Country of OriginJP
- Harmonization Code8482993500
- Manufacturer Upc Number029176082085
- Measurement StandardMetric
- UPC_NO029176082085
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)