Specifications
Dimensions
- Weight0.02 lbs
Details
- Country of OriginJP
- Harmonization Code8482993500
- Manufacturer Upc Number029176502057
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)