Motion
R8VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 3.5000 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #02289735
MFR #R8VVC3
Price$41.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 3.5000 in OD, 0.3125 in Width, Double Sealed, Without Snap Ring
MI ITEM #02289735
MFR #R8VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.3125 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R8 VV C3
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R8VVC3 is a 0.5-inch bore radial deep groove ball bearing with a 1.125-inch outside diameter and 0.3125-inch width, double sealed for robust performance.
  • Manufacturer Catalog Number
    R8VVC3
  • Manufacturer Upc Number
    029176003677
  • Max Rpm
    30000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    538 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003677

Overview

Mfr description
R8VVC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought