Motion
RMA0601C7S-160

NSK CORP, BEARING DIV
RMA0601C7S-160

RMA0601C7S-160
Mi Item #02289739
MFR #RMA0601C7S-160
Price$1,093.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
RMA0601C7S-160

RMA0601C7S-160
Mi Item #02289739
MFR #RMA0601C7S-160

Mfr description
RMA 0601 C7S 160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.97/each

Specifications

Dimensions

  • Overall Height
    24 MM
  • Overall Length
    160 MM
  • Overall Width
    24 MM

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176465055
  • Measurement Standard
    Metric
  • UPC_NO
    029176465055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)