Motion
RNFTL1003A3.5
R Series: Rolled Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #02289742
MFR #RNFTL1003A3.5
Price$330.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 10 mm Nominal Screw Diameter
Mi Item #02289742
MFR #RNFTL1003A3.5

Mfr description
RNFTL1003A3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.90/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    34 MM
  • Overall Length
    40 MM
  • Overall Width
    40 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176465239
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176465239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)