Motion
RNFTL4040A3S
R Series: Rolled Ball Screw - 40 mm Nominal Screw Diameter
Mi Item #02289746
MFR #RNFTL4040A3S
Price$993.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 40 mm Nominal Screw Diameter
Mi Item #02289746
MFR #RNFTL4040A3S

Mfr description
RNFTL4040A3S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$993.20/each

Specifications

Dimensions

  • Nominal Screw Diameter
    40 mm
  • Overall Height
    103 MM
  • Overall Length
    120 MM
  • Overall Width
    120 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176200182
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176200182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)