Motion
RNSTL2510A5S
R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #02289747
MFR #RNSTL2510A5S
Price$1,056.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R Series: Rolled Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #02289747
MFR #RNSTL2510A5S

Mfr description
RNSTL2510A5S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,056.65/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    94 MM
  • Overall Length
    60 MM
  • Overall Width
    60 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176570896
  • Measurement Standard
    Metric
  • Product Types
    R Series: Rolled Ball Screw
  • UPC_NO
    029176570896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)