Specifications
Dimensions
- Overall Height14 MM
- Overall Length25 MM
- Overall Width25 MM
Details
- Country of OriginJP
- Harmonization Code8483208040
- Measurement StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)