Motion
BL219
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Open, Without Snap Ring
MI ITEM #02289921
MFR #BL219
Price$656.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 170 mm OD, 32 mm Width, Open, Without Snap Ring
MI ITEM #02289921
MFR #BL219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$656.46/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL219 BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL219 is a 95 mm bore radial/deep groove ball bearing with a 170 mm OD and 32 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL219
  • Manufacturer Upc Number
    029176038969
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176038969

Overview

Mfr description
BL219 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text