Motion
60/28
Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02289922
MFR #60/28
Price$87.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02289922
MFR #60/28

Mfr description
60/28 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.81/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    12 mm
  • Overall Length
    52 mm
  • Overall Width  
    12 mm
  • Weight
    0.212 lbs, 0.096 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    CN
  • Long Description
    The 60/28 is a radial deep groove ball bearing with a 28mm bore and 52mm outside diameter, perfect for mechanical systems.
  • Manufacturer Catalog Number
    60/28
  • Manufacturer Upc Number
    029176078651
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13700 N, 3080 lbf
  • Radial Static Load Capacity
    7400 N, 1664 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    60 series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176078651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)