Motion
2304J
Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width
Mi Item #02289924
MFR #2304J
Price$89.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width
Mi Item #02289924
MFR #2304J

Mfr description
2304 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2304 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2304J Bearing features 20 mm straight bore, open closure, 52 mm OD, 21 mm width; perfect for light rotary equipment.
  • Manufacturer Catalog Number
    2304J
  • Manufacturer Upc Number
    029176060243
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176060243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)