Motion
6218
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #02289938
MFR #6218
Your Price$450.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring
MI ITEM #02289938
MFR #6218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$450.99/each(List $541.19)

Overview

Mfr description
6218 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Seal Type
    Open
  • Outer Ring Width
    30 mm
  • Manufacturer Catalog Number
    6218
  • Manufacturer Upc Number
    029176015694
  • UPC_NO
    029176015694
  • Weight
    4.41 lbs
  • Description
    6218 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6218 is a 90 mm bore radial deep groove ball bearing with open design and 160 mm outer diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text