Motion
6315
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02289941
MFR #6315
Price$597.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #02289941
MFR #6315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$597.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6315 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6315 is a 75 mm bore radial deep groove ball bearing with open design and 160 mm outer diameter for heavy-duty applications.
  • Manufacturer Catalog Number
    6315
  • Manufacturer Upc Number
    029176017483
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    119000 N, 26800 lbf
  • Radial Static Load Capacity
    77000 N, 17400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017483

Overview

Mfr description
6315 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text