Motion
2302J
Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width
Mi Item #02289945
MFR #2302J
Price$151.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 17 mm Width
Mi Item #02289945
MFR #2302J

Mfr description
2302 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.82/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2302 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2302J Bearing offers 15 mm straight bore, open closure, 42 mm OD, 17 mm width; ideal for small machinery.
  • Manufacturer Catalog Number
    2302J
  • Manufacturer Upc Number
    029176414152
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176414152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)