Motion
6002Z
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width
Mi Item #02289947
MFR #6002Z
Price$28.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width
Mi Item #02289947
MFR #6002Z

Mfr description
6002Z BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.84/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    9 mm
  • Overall Length
    32 mm
  • Overall Width  
    9 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6002Z is a 15mm bore radial deep groove ball bearing with a single shield, 32mm OD, and 9mm width for industrial use.
  • Manufacturer Catalog Number
    6002Z
  • Manufacturer Upc Number
    029176020131
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)