Motion
6000
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #02289950
MFR #6000
Price$22.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #02289950
MFR #6000

Mfr description
6000 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.72/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Weight
    0.04 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6000 BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6000 is a 10mm bore radial deep groove ball bearing with open design, 26mm OD, and 8mm width for general applications.
  • Manufacturer Catalog Number
    6000
  • Manufacturer Upc Number
    029176012167
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)