Motion
6002
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #02289951
MFR #6002
Price$24.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #02289951
MFR #6002

Mfr description
6002 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.69/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6002 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6002 is a 15 mm bore radial deep groove ball bearing with open design and 32 mm outer diameter for general machinery.
  • Manufacturer Catalog Number
    6002
  • Manufacturer Upc Number
    029176012303
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)