Motion
6003
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #02289952
MFR #6003
Price$36.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #02289952
MFR #6003

Mfr description
6003 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.82/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6003 BRG
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6003 is a 17 mm bore radial deep groove ball bearing with open design and 35 mm outer diameter for general use.
  • Manufacturer Catalog Number
    6003
  • Manufacturer Upc Number
    029176012389
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)