Motion
6009
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02289958
MFR #6009
Price$50.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02289958
MFR #6009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.99/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Weight
    0.53 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6009 BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6009 is a radial deep groove ball bearing with a 45 mm bore, open, 75 mm outside diameter, and 16 mm width for industrial machinery.
  • Manufacturer Catalog Number
    6009
  • Manufacturer Upc Number
    029176012914
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012914

Overview

Mfr description
6009 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text