Motion
6010VV
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed
Mi Item #02289960
MFR #6010VV
Price$144.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Double Sealed
Mi Item #02289960
MFR #6010VV

Mfr description
6010VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.24/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    16 mm
  • Overall Length
    80 mm
  • Overall Width  
    16 mm
  • Weight
    0.57 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6010VV is a 50 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 16 mm width, double sealed for protection.
  • Manufacturer Catalog Number
    6010VV
  • Manufacturer Upc Number
    029176013003
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)