Motion
6305ZZNR
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, With Snap Ring, Normal Clearance Internal Clearance
MI ITEM #02289975
MFR #6305ZZNR
Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, With Snap Ring, Normal Clearance Internal Clearance
MI ITEM #02289975
MFR #6305ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    17 mm
  • Overall Length
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.51 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6305ZZNR is a 25 mm bore radial deep groove ball bearing with double shields and 62 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6305ZZNR
  • Manufacturer Upc Number
    029176035036
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22600.0 N, 5080.7 lbf
  • Radial Static Load Capacity
    11200 N, 2517.9 lbf
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176035036

Overview

Mfr description
6305ZZNR BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text