Motion
NSK GRS PS2
Bearing Grease - General Purpose, Lithium Composition, 80 g Size, Tube Container, Orange Color, -50 to +110 °C
Mi Item #02289998
MFR #NSK GRS PS2
Price$102.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Grease - General Purpose, Lithium Composition, 80 g Size, Tube Container, Orange Color, -50 to +110 °C
Mi Item #02289998
MFR #NSK GRS PS2

Mfr description
PS2 80 GRAM BELLOWS TUBE GREASE/ORANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.35/each

Specifications

Dimensions

  • Container Size
    80 g
  • Weight
    0.18 lbs

Details

  • Application
    Bearings
  • Color
    Orange
  • Composition
    Lithium
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    +189 °C
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    3403195000
  • Manufacturer Upc Number
    029176463358
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -50 °C
  • Series
    PS2
  • Temperature Range
    -50 to +110 °C
  • Type
    General Purpose
  • UPC_NO
    029176463358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)