Motion
60/32
Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 58 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02290003
MFR #60/32
Price$84.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 32 mm ID, 58 mm OD, 13 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02290003
MFR #60/32

Mfr description
60/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.73/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    13 mm
  • Weight
    0.122 kg, 4.303 oz

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16600 N, 3731.83 lbf
  • Radial Static Load Capacity
    9150 N, 2057.0 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    60 series
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)