Motion
698DD
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #02290013
MFR #698DD
Price$44.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #02290013
MFR #698DD

Mfr description
698 DD (698DDMC3)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.28/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    698 DD (698DDMC3)
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 698DD is an 8 mm bore radial/deep groove ball bearing with a 19 mm OD and 6 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    698DD
  • Manufacturer Upc Number
    029176630446
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176630446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)