Motion
1221J
Self-aligning Ball Bearing - Straight, 105 mm ID, 190 mm OD, 36 mm Width, Open, C3
Mi Item #02290021
MFR #1221J
Price$1,325.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 105 mm ID, 190 mm OD, 36 mm Width, Open, C3
Mi Item #02290021
MFR #1221J

Mfr description
1221J BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,325.80/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    190 mm
  • Overall Width  
    36 mm
  • Weight
    9.7 lbs, 4.4 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1221J BALL BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1221J is a self-aligning ball bearing with a 105mm straight bore, open design, and 190mm OD, ideal for industrial machinery.
  • Manufacturer Catalog Number
    1221J
  • Manufacturer Upc Number
    029176059155
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    75000 N, 16860.7 lbf
  • Radial Static Load Capacity
    32500 N, 7306.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)