Overview
Mfr description
6001ZZNR
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWith Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data