Motion
6313ZZNRC3
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #02290038
MFR #6313ZZNRC3
Price$644.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #02290038
MFR #6313ZZNRC3

Mfr description
6313ZZNRC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$644.85/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    33 mm
  • Overall Length
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.594 lbs, 2.08375 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6313ZZNRC3 is a 65 mm bore radial/deep groove ball bearing with a 140 mm OD and 33 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6313ZZNRC3
  • Manufacturer Upc Number
    029176521492
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    102000.0 N, 22930.5 lbf
  • Radial Static Load Capacity
    60000 N, 13488.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176521492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)