Motion
6313ZZNR
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
Mi Item #02290039
MFR #6313ZZNR
Price$741.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Shielded, With Snap Ring
Mi Item #02290039
MFR #6313ZZNR

Mfr description
6313ZZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.58/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.594 lbs, 2.08375 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    102000 N, 22930.5 lbf
  • Radial Static Load Capacity
    60000 N, 13488.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)