Motion
6410C3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width
MI ITEM #02290048
MFR #6410C3
Price$411.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 130 mm OD, 31 mm Width
MI ITEM #02290048
MFR #6410C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$411.00/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    31 mm
  • Overall Length
    130 mm
  • Overall Width  
    31 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6410C3 is a 50 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, for long life.
  • Manufacturer Catalog Number
    6410C3
  • Manufacturer Upc Number
    029176425592
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425592

Overview

Mfr description
6410 C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text