Motion
6413
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #02290049
MFR #6413
Price$641.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #02290049
MFR #6413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$641.55/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6413
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6413 is an open radial deep groove ball bearing with a 65mm bore and 160mm outside diameter, built for robust performance.
  • Manufacturer Catalog Number
    6413
  • Manufacturer Upc Number
    029176066504
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066504

Overview

Mfr description
6413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text