Motion
6413C3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width
Mi Item #02290050
MFR #6413C3
Price$649.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width
Mi Item #02290050
MFR #6413C3

Mfr description
6413 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$649.96/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    37 mm
  • Overall Length
    160 mm
  • Overall Width  
    37 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6413C3 is a 65 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, for long life.
  • Manufacturer Catalog Number
    6413C3
  • Manufacturer Upc Number
    029176086564
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176086564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)