Motion
2309KJ
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
Mi Item #02290074
MFR #2309KJ
Price$367.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 45 mm ID, 100 mm OD, 36 mm Width, Open, C3
Mi Item #02290074
MFR #2309KJ

Mfr description
2309K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Weight
    2.646 lbs, 1.2 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2309K
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    2309KJ Self-Aligning Ball Bearing: 45 mm tapered 1:12 bore, open closure, 100 mm OD, 36 mm width; used in heavy rotary loads.
  • Manufacturer Catalog Number
    2309KJ
  • Manufacturer Upc Number
    029176060403
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    55000.0 N, 12364.5 lbf
  • Radial Static Load Capacity
    16700 N, 3754.3 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176060403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)