Motion
2310KJC3
Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 40 mm Width, Open, C3
Mi Item #02290075
MFR #2310KJC3
Price$390.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 40 mm Width, Open, C3
Mi Item #02290075
MFR #2310KJC3

Mfr description
2310KJC3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$390.66/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Weight
    3.527 lbs, 1.6 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2310KJC3
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 2310KJC3 is a self-aligning ball bearing with a 50mm tapered 1:12 bore, open design, and 110mm OD, built for high-speed applications.
  • Manufacturer Catalog Number
    2310KJC3
  • Manufacturer Upc Number
    029176060441
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    65000 N, 14612.58 lbf
  • Radial Static Load Capacity
    20200 N, 4541.14 lbf
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176060441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)