Motion
2313KJ
Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 48 mm Width
MI ITEM #02290076
MFR #2313KJ
Your Price$871.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 140 mm OD, 48 mm Width
MI ITEM #02290076
MFR #2313KJ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$871.53/each(List $1,045.84)

Overview

Mfr description
2313K

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176060519
  • UPC_NO
    029176060519
  • Description
    2313K
  • Manufacturer Catalog Number
    2313KJ
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2313KJ Bearing: 65 mm tapered 1:12 bore, open closure, 140 mm OD, 48 mm width; built for precision rotary systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text