Motion
3316MC3
Radial/deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #02290078
MFR #3316MC3
Price$3,754.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
Mi Item #02290078
MFR #3316MC3

Mfr description
3316MC3 DOUBLE ROW ANGULAR CONTACT BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,754.81/each

Specifications

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)