Motion
4305BTN
NSK 4305BTN Medium Deep Groove Ball Bearing, 25 mm Dia Bore, 62 mm OD, 2 Rows, 24 mm W, 31500 N Dynamic/22400 N Static Load
MI ITEM #02290083
MFR #4305BTN
List Price$396.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4305BTN Medium Deep Groove Ball Bearing, 25 mm Dia Bore, 62 mm OD, 2 Rows, 24 mm W, 31500 N Dynamic/22400 N Static Load
MI ITEM #02290083
MFR #4305BTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$396.03/each for your price

Overview

Mfr description
4305BTN DOUBLE ROW BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Height
    24 mm
  • Overall Length
    62 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105060
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176423314
  • UPC_NO
    029176423314
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text