Motion
16008
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #02290086
MFR #16008
Price$77.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #02290086
MFR #16008

Mfr description
16008 BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16008 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 16008 is a 40 mm bore radial deep groove ball bearing with open design and 68 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    16008
  • Manufacturer Upc Number
    029176059438
  • Max Rpm
    12000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12600 N
  • Radial Static Load Capacity
    9650 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)