Motion
16017
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #02290087
MFR #16017
Price$326.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #02290087
MFR #16017

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.22/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    14 mm
  • Weight
    1.43 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16017
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16017 is a 85mm bore radial deep groove ball bearing with open design, 130mm OD, and 14mm width for general applications.
  • Manufacturer Catalog Number
    16017
  • Manufacturer Upc Number
    029176059506
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059506

Overview

Mfr description
16017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text