Motion
51212
Ball Thrust Bearing - Single-Direction, 60 mm Bore, 95 mm OD, 26 mm Width
Mi Item #02290090
MFR #51212
Price$184.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 60 mm Bore, 95 mm OD, 26 mm Width
Mi Item #02290090
MFR #51212

Mfr description
51212 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.70/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    26 mm
  • Weight
    1.52 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062315
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    71500 N
  • Series
    512
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    029176062315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)