Motion
51411
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 120 mm OD, 48 mm Width
MI ITEM #02290091
MFR #51411
List Price$1,068.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 55 mm Bore, 120 mm OD, 48 mm Width
MI ITEM #02290091
MFR #51411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.73/each for your price

Overview

Mfr description
51411 BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Closure Type
    Open
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    181000 N
  • Max Rpm
    1900 rpm
  • Fillet Radius
    1.50 mm
  • Series
    514
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062360
  • UPC_NO
    029176062360
  • Harmonization Code
    8482105008
  • Weight
    5.82 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text