Motion
52209
Ball Thrust Bearing - 35 mm Bore, 73 mm OD, 37 mm Width
MI ITEM #02290092
MFR #52209
Price$440.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 35 mm Bore, 73 mm OD, 37 mm Width
MI ITEM #02290092
MFR #52209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    37 mm
  • Weight
    0.59 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52209 BRG
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062452
  • Max Rpm
    3600 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    48000 N
  • Series
    522
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176062452

Overview

Mfr description
52209 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text