Motion
52309
Ball Thrust Bearing - 35 mm Bore, 85 mm OD, 52 mm Width
Mi Item #02290094
MFR #52309
Price$898.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 35 mm Bore, 85 mm OD, 52 mm Width
Mi Item #02290094
MFR #52309

Mfr description
52309 THRUST BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.73/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    52 mm
  • Weight
    1.27 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    52309 THRUST BALL BRG
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176062506
  • Max Rpm
    2800 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    80500 N
  • Series
    523
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    029176062506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)